0
1

BC12M Silicon Carbide Flex-Hone Grit 240

Order Code: ZT1036185P

£35.99 Inc VAT (20%)


Description

The Flex-Hone® Tool is a silicon carbide resilient, flexible honing tool with a soft cutting action. It's unique construction allows the abrasive globules or 'stones' to float, assuring the tool will be self-centering, self-aligning to the bore and self-compensating for wear.

Grit: 240.

Specifications for BC12M Silicon Carbide Flex-Hone Grit 240
  • Bristle Material
    Stainless Steel Wire
  • MFR Part No.
    BC12
  • Diameter
    12mm
  • Series
    Flex-Hone
  • Type
    Circular Brush
  • Brush Shape
    Straight
  • Abrasive Material
    Silicon Carbide
  • Grit Size
    P240

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome