0
1
2

Crimped Wire Wheel Brushes

Order Code: ZT1036294P

£45.99 Inc VAT (20%)


Description

This industrial quality, multi-row wheel brush has crimped wire and is designed for mounting on stationary machines. The high wire density and large body ensure that more wire tips are in use at one time.

Features and Benefits
• High quality design
• Aggressive performance
• High wire density and a large body
• TÜV-Süd certified

Typical Applications
• Workbench grinder
• Rust and paint removal
• Cleaning
• Roughening
• Deburring

See full description
Specifications for Crimped Wire Wheel Brushes
  • Maximum RPM
    6000rpm
  • Width
    21mm
  • Mounting Type
    Stationary Machines
  • Diameter
    150mm
  • Bristle Type
    Crimpled Wire
  • Arbor Hole Diameter
    31.75
  • Bristle Material
    Stainless Steel
  • Brush Type
    Multi-Row Wheel Brush
  • MFR Part No.
    9902544361

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome