DIY Wheel Brush 75 x 10mm, 0.25 Brass Wire LES41013607

Order Code: ZT1286661P

£10.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Lessmann DIY Wheel Brushes are fitted with a 6mm shank and are generally used for the removal of rust, paint or dirt and for roughening, de-burring, stripping or polishing. Available in Steel or Brass. The Lessmann DIY Wheel Brush has the following specification Wire Type Brass. Diameter 75mm. Width 8-10mm. Wire Gauge 0.25. Shank 6mm. Max Speed 4,500/rpm.

See full description
Specifications for DIY Wheel Brush 75 x 10mm, 0.25 Brass Wire LES41013607
  • MFR Part No.
    410.136.07
  • Width
    8-10mm
  • Diameter
    75mm
  • Wire
    Crimped Brass
  • Shank
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome