Nylon Filament Cup Brush 50mm with 6mm Shaft

Order Code: ZT5532169S

£4.99 Inc VAT (20%)


Description

Nylon filament brush contains an abrasive grain designed for non-sparking application. Long-life span enabled by specially designed nylon filament material. For use when performing surface treatment, deburring and other cleaning applications on metal, wood and other surfaces. Designed to fit any standard sized drill chuck. Standard 6mm shaft size.;

Specifications for Nylon Filament Cup Brush 50mm with 6mm Shaft
  • MFR Part No.
    NFB50
  • Maximum RPM
    4500rpm
  • Shaft Diameter
    6mm
  • Diameter
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome