Steel Wire Circular Brush 0.5 mm 125 mm

Order Code: ZT4130836S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Steel wire circular brush, 0.5 mm, Ø 125 mm. Supplied = assembled. Diameter = 125 mm. Shape = knotted. Bristle height = 24.5 mm. Bristle width = 11 mm. Wire gauge = 0.5 mm. Product type = brushes. Braided model with 22.2 mm hole. Durable industrial version. For use in single handed angle grinders. For removing rubber, rust and paint residue. For surface finishing. Smooth steel wire.

See full description
Specifications for Steel Wire Circular Brush 0.5 mm 125 mm
  • Product Type
    Brush
  • Hole Diameter
    22.2mm
  • Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome