0
1
2

Zip Wire Brush Wheel Red Fits 100mm Grinders M10

Order Code: ZT2443354S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.318%


Description

ZIPWHEELS A range of European made twist knotted steel wire brush wheels for use with 100 and 115mm electric angle grinders, these brushes will quickly and efficiently remove rust, paint, sealants, and other dirt without attacking the steel.
Size of the wire 0.5mm
The bevel shaped brushes are better for irregular surfaces, along edges and the cup shaped brushes are better for larger flat surfaces.
FMTZIPRED Size 95mm Bore suitable for M10 locknut.
Max 12500rpm

See full description
Specifications for Zip Wire Brush Wheel Red Fits 100mm Grinders M10
  • Product Type
    Wire Brush Wheel
  • Colour
    Red
  • Bristle Material
    Steel
  • Size
    95mm
  • Wire Diameter
    0.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome