0
1

Zip Wire Brush WheeL, YelLow, 70mm, M14 Thread

Order Code: ZT2443342S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

ZIPWHEELS A range of European made twist knotted steel wire brush wheels for use with 100 and 115mm electric angle grinders, these brushes will quickly and efficiently remove rust, paint, sealants, and other dirt without attacking the steel.
Size of the wire 0.5mm The bevel shaped brushes are better for irregular surfaces, along edges and the cup shaped brushes are better for larger flat surfaces.
FMTZIPYELLOW
Size 70mm
Thread M14 Max 14000rpm

See full description
Specifications for Zip Wire Brush WheeL, YelLow, 70mm, M14 Thread
  • Bristle Material
    Steel
  • Thread
    M14
  • Size
    70mm
  • Product Type
    Wire Brush Wheel
  • Colour
    Yellow
  • Wire Diameter
    0.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome