1646836 Mixer Nozzles 50ml, Pack of 10

1646836 Mixer Nozzles 50ml, Pack of 10

Order Code: ZT1189234XCopy

£11.99 Inc VAT (20%)


Description

The 50ml static mixers are narrow cylindrical tubes which contain mixing elements.

Features and Benefits
• The elements are stationary parts that are positioned to force the materials to combine as they travel through the length of the mixer
• These mixers are low-cost and disposable after use

See full description
Specifications for 1646836 Mixer Nozzles 50ml, Pack of 10
  • Type
    Mixing Nozzle
  • MFR Part No.
    1646836
  • Number of Pieces
    10
  • Body Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome