Plexus MA300 50ml Nozzle

Order Code: ZT3110206S

£1.29 Inc VAT (20%)


Description

Apply this nozzle to a Plexus MA300 50ml cartridge to use the product. The nozzle has a built-in matrix grid to ensure that proper mixing has taken place before use. As such, this is an essential accessory.

Features and Benefits
• Essential accessory for a Plexus MA300 50ml adhesive
• Built-in matrix to ensure mixing

Typical Applications
• Thermoplastic, composite and metal assemblies

Notes
• Apply to Plexus MA300 50ml

See full description
Specifications for Plexus MA300 50ml Nozzle
  • MFR Part No.
    HTAAMNM970000
  • Body Material
    Plastic
  • Number of Pieces
    1PCE
  • To Suit
    Plexus MA300 50ml
  • Type
    Mixing Nozzle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome