E1320 Cushion Mount Plus Plate Mounting Tape 457mmx23M

Order Code: ZT5135729S

£269.99 Inc VAT (20%)


Description

Yellow flexo plate mounting tape with air release feature adhesive
0.51 mm thickness
Medium soft
Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality
Easy Mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated



Suggested Applications
For mounting photopolimeric plates to print cylinders or sleeves

See full description
Specifications for E1320 Cushion Mount Plus Plate Mounting Tape 457mmx23M
  • Product Type
    Plate Mounting Tape
  • Thickness
    0.51mm
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome