Medium White Picture Hanging Strips 3 Sets of Medium Strips

Order Code: ZT4959871S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Command� Medium White Picture Hanging Strips 3 Sets of Medium Strips Damage-free hanging, holds strongly and removes cleanly Easy to apply, no need for nails, screws or drills Strips stretch off cleanly without leaving holes, marks or sticky residue Suitable for most smooth surfaces including painted walls, tiles, metal and wood Keep frames flat and secure to the wall, discreet strips are hidden behind the picture frame Strips lock and relock so frame can be removed and repositioned Holding Power: 3 sets of strips contained in this pack can hold one frame weighing up to 27 kg, and measuring up to 40cm by 50cm Pack contents: 3 sets of medium strips Size: Medium Colour: White Strip type: Interlocking Picture Hanging Strips See usage instructions: Wait 7 days after painting before use After attaching to wall wait 1 hour before hanging anything on the strip/hook Ideal for solid, hollow and painted walls Do not use on wallpapers, vinyl surfaces, or other delicate or weak surfaces

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Medium White Picture Hanging Strips 3 Sets of Medium Strips
  • Colour
    White
  • Size
    Medium
  • Product Type
    Picture Hanging Strips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome