Quantity | Price | Discount |
---|---|---|
1 - 4 | £7.49 | 0% |
5 - 9 | £7.19 | 4% |
10 - 19 | £6.89 | 8% |
20 - 49 | £6.59 | 12% |
50 + | £6.29 | 16% |
Command� Small White Picture Hanging Strips 4 Sets of Small Strips Damage-free hanging, holds strongly and removes cleanly Easy to apply, no need for nails, screws or drills Strips stretch off cleanly without leaving holes, marks or sticky residue Suitable for most smooth surfaces including painted walls, tiles, metal and wood Keep frames flat and secure to the wall, discreet strips are hidden behind the picture frame Strips lock and relock so frame can be removed and repositioned Holding Power: 4 sets of strips contained in this pack can hold one frame weighing up to 18 kg, and measuring up to 20cm by 25cm Pack contents: 4 sets of small strips Size: Small Colour: White Strip type: Interlocking Picture Hanging Strips See usage instructions: Wait 7 days after painting before use After attaching to wall wait 1 hour before hanging anything on the strip Ideal for solid, hollow and painted walls Even painted woodchip wallpapers with fine or medium textures Not suitable for unpainted paper or vinyl wallpaper
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.