Diestone Dls C86 Surface Prep 15X23 Roll 80W 0.65L Cofc (CT-12)

Order Code: ZT4272033S

£359.99 Inc VAT (20%)


Description

DIESTONE DLS is a versatile solvent cleaner for surface preparation, offering controlled volatility and essential features for paint, bond, and sealant applications. Compared to traditional solvents, it reduces fire risk, improves working conditions with a soft odor, and decreases consumption by up to 50%-60%, with lower environmental impact. Widely used in painting shops, construction, and assembly, it effectively cleans equipment, removes excess jointing products, degreases surfaces, and acts as a paint film stripper. With a stable flash point of 30°C (86°F), it ensures safety and offers high solvent power without corroding metals, including light alloys, and has a pleasant odor.

Features and Benefits
• Versatile solvent cleaner for surface preparation
• Controlled volatility: Reduces fire risk and improves working conditions
• Decreased consumption: Lowers solvent usage by up to 50%-60%
• Reduced environmental impact: Minimizes VOC emissions and waste
• Stable flash point of 30°C (86°F): Ensures safety during use

See full description
Specifications for Diestone Dls C86 Surface Prep 15X23 Roll 80W 0.65L Cofc (CT-12)
  • MFR Part No.
    P28280-L047-12-1
  • Product Type
    Prep
  • Package Type
    Bottle
  • For Use With
    Multipurpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome