Skyscraper 311/12/06 Pom (Single)

Order Code: ZT5513756S

£3.09 Inc VAT (20%)
£3.398.5% off
QuantityPriceDiscount
1 - 9£3.090%
10 +£2.945%


Description

The POM Ribbed Skyscraper is a sought-after solution for sealant and adhesive removal, prized for its cost-effectiveness and popularity. Unlike metallic scrapers, it preserves aircraft substrates and painted surfaces, preventing damage. With patented design and approved plastic construction, it ensures versatility and peace of mind in various applications. Commonly used for removing cured sealants and adhesives, including seat tracks, its non-damaging properties make it suitable for delicate surfaces. Featuring quick-release interchangeable tools and various length extension handles, it offers ease of use and operator comfort. Re-sharpenable multiple times with the SkyMill and SkyEdgit, it's both cost-effective and efficient, minimizing FOD issues.

Features and Benefits
• Preserves aircraft substrates and painted surfaces
• Cost-effective solution for sealant and adhesive removal
• Quick-release interchangeable tools for ease of use
• Various length extension handles for operator comfort
• Re-sharpenable multiple times with the SkyMill and SkyEdgit
• Minimizes risk of foreign object damage/debris (FOD) issues

See full description
Specifications for Skyscraper 311/12/06 Pom (Single)
  • Product Type
    Scraper
    POM Ribbed Skyscraper
  • MFR Part No.
    Z/SCRA3112
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome