0
1

AT30 Clear Polyethylene Builders Tape - 50mm x 33m

Order Code: ZT1013739X

50mm
£3.49 Inc VAT (20%)


Description

AT30
Easy unwind water resistant tape with good low temperature performance. Used for damp proof membrane joining and joining and sealing polyethylene sheeting. Conforms to DEF STAN 75-1.

Thickness: 0.15mm
Breaking load: 16 N/cm
Elongation: 300%
Adhesion to steel/Self: 2.6/2.2 N/cm
Service temp: -40 to +90C

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome