0
1
2

AT6000 Orange PVC Builders Tape - 50mm x 33m

Order Code: ZT1013727X

£6.39 Inc VAT (20%)


Description

AT6000
Used for sealing bags and pallet wrapping to protect from weather, protecting door and window frames during plastering and painting etc. Can be used indoors and out with a good adhesion to a variety of surfaces including glass, metal, polythene, UPVC and wood.
Size: 50m x 33m.

Specifications for AT6000 Orange PVC Builders Tape - 50mm x 33m
  • Resistance Features
    UV Resistant
  • Material
    PVC (Vinyl)
  • Length
    33m
  • Width
    50mm
  • MFR Part No.
    AT6000
  • Colour
    Orange
  • Applications
    Membrane Joining
  • Tape Thickness
    0.11mm
  • Series
    AT6000
  • Elongation
    120%
  • Minimum Operating Temperature
    5°C
  • Adhesive Material
    Rubber Resin
  • Maximum Operating Temperature
    60°C
  • Breaking Load
    20N-cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome