0
1

SJ3560 25mm x 45m Dual Lock Tape

Order Code: ZT1045197P

£439.99 Inc VAT (20%)


Description

3M™ Dual Lock™ Reclosable Fastener SJ3560 has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener with 40 stems / cm² and 5.8 mm engaged thickness. Our reclosable fastener has a closure life of 1000 times before losing 50% of its original tensile strength.

-Clear fastener with mushroom shaped stems backed with a clear, acrylic pressure sensitive adhesive
-Type 250 mates to Type 170, 250 or 400
-Five times the tensile strength of typical hook-and-loop fasteners
-Opens and closes 1000 times before losing 50% of its original tensile strength
-Stems snap in place to ensure fastener is engaged
-Designed to bond to metals, glass and high surface energy plastics

See full description
Specifications for SJ3560 25mm x 45m Dual Lock Tape
  • Material
    Acrylic
  • MFR Part No.
    7000001960
  • Tape Thickness
    5.8mm
  • Colour
    Transparent
  • Resistance Features
    Water Resistant
    Flame Retardant
    Solvent Resistant
    Weather Resistant
  • Width
    25mm
  • Length
    45m
  • Applications
    Membrane Joining

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome