0
1
2

107605 12mmx20M Yellow Insulation Tape

Order Code: ZT1022520P

£0.75each Inc VAT (20%)
£3.75 minimum order value
QuantityPriceDiscount
1 - 49£0.750%
50 - 99£0.724%
100 - 199£0.698%
200 +£0.6612%

Minimum order quantity: 5.

Description

This lead free PVC electrical insulation tape has a cross-linked solvent based rubber resin adhesive, making it ideal for electrical insulation work. It is flame retardant and self-extinguishing, ensuring that it is a safe option for a variety of mechanical and electrical applications. Water and UV resistance makes the tape ideal for use indoors and outdoors. The tape has excellent conformability, enabling it to be easily applied to awkward surfaces.

Features and Benefits
• Flame retardant, self-extinguishing tape
• Water and UV resistant
• Extreme conformability to awkward shapes

Typical Applications
• Insulating cables
• Harnessing
• Colour coding

See full description
Specifications for 107605 12mmx20M Yellow Insulation Tape
  • MFR Part No.
    107605
  • Elongation
    180%
  • Colour
    Yellow
  • Material
    PVC
  • Length
    20m
  • Width
    12mm
  • Breaking Load
    26N.cm
  • Resistance Features
    Corrosion Resistant
    UV Resistant
    Water Resistant
    Abrasion Resistant
    Flame Retardant
  • Series
    107605
  • Tape Thickness
    0.13mm
  • Voltage Rating
    8kV

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome