0
1
2
3

38mm x 50m 3120 Black Cloth Tape

Order Code: ZT1095999S

£8.99 Inc VAT (20%)


Description

Extremely durable waterproof cloth tape with a pressure sensitive adhesive - providing excellent tack and adhesion.

Features and Benefits
• Highly resistant to the elements with a service temperature range of -20° to 80°C
• Flexible and highly conformable - provides excellent initial tack & ultimate adhesion
• Despite its strength, this tape is easy to unwind and tear by hand and will peel off after short term use

Typical Applications
• Duct Sealing
• Fixing wires & cables
• General purpose applications that require high strength & performance

See full description
Specifications for 38mm x 50m 3120 Black Cloth Tape
  • Minimum Operating Temperature
    -29°C
  • Material
    Polyethylene over Cloth
  • Length
    50m
  • MFR Part No.
    114385
  • Colour
    Black
  • Maximum Operating Temperature
    80°C
  • Adhesive Material
    Acrylic
  • Tape Thickness
    0.26mm
  • Width
    38mm
  • Breaking Load
    48N-cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome