48mm x 18.2m Red

Order Code: ZT4961893S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Duck Tape 48mm x 18.2m Red Get inspired to decorate, create and design with the UK's number one cloth tape brand - Duck Tape_. The only limit is your imagination. Duck Tape_ Colours can also be used to repair, fix and identify. It is strong and waterproof* and can stick to most surfaces. *Not suitable for total immersion in water.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 48mm x 18.2m Red
  • Colour
    Red
  • Width
    48mm
  • Length
    18.2m
  • Material
    Cloth
  • Product Type
    Duck Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome