0
1

Aluminum Foil Tape 431, Silver, 25mmX55m, 3.1 Mil

Order Code: ZT2493269S

£21.99 Inc VAT (20%)


Description

A high-quality range of aluminium foil with transparent acrylic adhesive. Designed for permanent holding, sealing, splicing or any masking that requires the protection offered by a foil backing.
The quality foil backing provides an excellent reflective surface for both heat and light, as well as excellent long ageing performance indoors and out. Low moisture vapour transmission rate offers excellent sealing and patching performance.

Features and Benefits
• Provides outstanding heat reflection and cold conduction in appliances
• Industry standard mechanical holding and splicing in general industries
• Good maskant in electroplating of aluminium, as well as other critical operations

Typical Applications
• Sealing and patching tears in truck trailers as well as other equipment tested outdoors

Notes
• Images for illustration purposes only

See full description
Specifications for Aluminum Foil Tape 431, Silver, 25mmX55m, 3.1 Mil
  • Length
    55m
  • Width
    25mm
  • Material
    Aluminium Foil
  • MFR Part No.
    7100230550
  • Colour
    Silver
  • Resistance Features
    Flame Retardant
    Heat Resistant
    Moisture Resistant
  • Tape Type
    Sealing Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome