AT200 Ultra Matt White Cloth Advance Gaffa Tape - 50mm X 50m

Order Code: ZT3292919S

£16.39 Inc VAT (20%)


Description

AT200 is an ultra matt polythene extruded cloth tape coated with cable friendly solvent free rubber - resin adhesive that is designed to peel cleanly* from cables and most surfaces, leaving no residue.

This Gaffa® has excellent flame retardant properties when in position which makes it safe to use where risk of fire is an issue such as stages and stadia. Really easy to apply, AT200 offers extra performance and resistance against water and abrasion. It adheres well to smooth or uneven surfaces during low and high temperature conditions (from -10°C to +80°C).

Its ultra matt finish minimises light flare and reflection. Known as the Stage and Floor managers friend, AT200 guides placements for actors and props. Also ideal for back cloth scenery TV requirements and securing cables in studios or exhibiton halls.

Available in a wide range of colours, this high-performance ultra matt "gaffer" tape can be effectively used as part of a colour-coded system for lighting, mixing desks etc.

See full description
Specifications for AT200 Ultra Matt White Cloth Advance Gaffa Tape - 50mm X 50m
  • MFR Part No.
    174355
  • Material
    Polythene
  • Length
    50m
  • Maximum Operating Temperature
    40°C
  • Width
    50mm
  • Tape Thickness
    0.26mm
  • Minimum Operating Temperature
    10°C
  • Elongation
    20%
  • Colour
    White
  • Breaking Load
    40N-cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome