0
1

AT30 Polyethylene TAPE50MM X 33MBLACK

Order Code: ZT2422600S

£3.29 Inc VAT (20%)


Description

Easy unwind water resistant tape with good low temperature performance. Used for damp proof membrane joining and joining and sealing polythene sheeting. Conforms to DEF STAN 75-1.

Breaking load: 16 N/cm
Elongation: 300%
Adhesion to steel/Self: 2.6/2.2 N/cm
Service temp: -40 to +90C

See full description
Specifications for AT30 Polyethylene TAPE50MM X 33MBLACK
  • MFR Part No.
    146543
  • Length
    33m
  • Width
    50mm
  • Tape Thickness
    0.15mm
  • Maximum Operating Temperature
    90°C
  • Minimum Operating Temperature
    40°C
  • Series
    AT30
  • Adhesive Material
    Rubber Resin
  • Colour
    Black
  • Material
    Polythene
  • Elongation
    300%
  • Breaking Load
    16N-cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome