Blue Spot 47mm x 50M Trade Gaffa Tape Black

Order Code: ZT3112000S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

The Blue Spot Tools 47mm x 50M Trade Gaffa Tape Black is ideal for interior and exterior use. High tack. Easy to tear. Water-resistant. Always ensure the surface is dry before application. Width: 47mm/Length: 50M.

Specifications for Blue Spot 47mm x 50M Trade Gaffa Tape Black
  • Colour
    Black
  • Width
    47mm
  • Length
    50m
  • Product Type
    Gaffa Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome