Duct Tape 48mm x 25m Silver - KF00290
0
1

Duct Tape 48mm x 25m Silver - KF00290

Order Code: ZT1547652SCopy

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.695%


Description

Q-Connect Silver Duct Tape is the economical choice for heavy duty sealing and repairs in countless situations. The tough, durable tape is easy to tear and has a high tack for domestic and professioanl applications. Measuring 48mm in width, this silver duct tape is supplied on a 25m roll.
Silver duct tape for a variety of applications
Suitable for home, office and industrial use
Great for sealing and repairs
Strong adhesive for a secure bond
Colour: Silver
Tape width: 48mm
Roll length: 25m

See full description
Specifications for Duct Tape 48mm x 25m Silver - KF00290
  • MFR Part No.
    KF00290
  • Product Type
    Duct Tape
  • Tape Width
    48mm
  • Colour
    Silver
  • Roll Length
    25m
  • Roll Width
    48mm
  • Adhesive Type
    Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome