Duct Tape High Strength Adhesive Tape 50mm X 25m Silver Roll

Order Code: ZT3673513S

£7.39 Inc VAT (20%)


Description

UniBond Silver Duct Tape. High strength adhesive for a secure long lasting hold. Water resistant heavy duty tough and strong. Adheres to multi-surfaces and can be applied around uneven surfaces. No need for scissors. Size: 50mm x 25m.

This quality UniBond Silver Duct Tape contains a high strength adhesive for effective adhesion to multiple surfaces. Use for binding, repairing and reinforcing and more. The heavy duty tape is water resistant, making it ideal for outdoor use. This tough and strong tape is ideal for industrial applications, as well as general tasks around the workplace or home. This pack contains 1 roll of silver tape measuring 50mm wide and 25m long.

See full description
Specifications for Duct Tape High Strength Adhesive Tape 50mm X 25m Silver Roll
  • Width
    50mm
  • Product Type
    Duct Tape
  • Colour
    Silver
  • Length
    25m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome