0
1

Extra Heavy-Duty Gaffa Tape 50mm x 20m Black FAITAPEEXTRB

Order Code: ZT1280931P

£8.39 Inc VAT (20%)


Description

This Faithfull Extra Heavy-Duty Gaffa Tape is a rugged, super strong, waterproof cloth tape that works when you need to rely on it most. Extreme conditions are no problem for this tape, excellent in low temperatures, it can be used in construction, cars, boats and garden projects. The super strength adhesive will stick to steel, aluminium, cloth, timber and most plastics. Made in the UK. This Faithfull Extra Heavy-Duty Gaffa Tape has the following specification Colour Black Width 50mm Length 20m

See full description
Specifications for Extra Heavy-Duty Gaffa Tape 50mm x 20m Black FAITAPEEXTRB
  • Width
    50mm
  • Length
    20m
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome