0
1
2
3
4

Heavy Duty Duct Tape DT11 SILVER48mm X 55m

Order Code: ZT1717640S

£14.99 Inc VAT (20%)


Description

Part of the DT series of duct tape from 3M™, these heavy duty tapes are manufactured from a polyethylene film laminated cloth with a synthetic/natural rubber adhesive blend. Available in either black or silver, the tape is designed to resist curling and can be hand torn with ease. The product has the ability to attach to numerous substrates, including plastic. Finished with low tack roll edges to keep the edges staying cleaner for less surface contamination and less waste.

Features and Benefits
• Versatile with good hold for everyday use in challenging applications where consistency and hold is key
• Sticks immediately and stays on irregular surfaces without lifting, even on most plastics for versatility of use
• Water-resistant polyethylene backing is both wear and light abrasion resistant for durability
• Moisture-resistant seal in many containment situations, such as attaching heavy poly draping and pipe sealing for bolstered scope of use
• 49 N.cm breaking load for strength
• Available in black and silver to suit your preferences

Typical Applications
• Hanging polyethylene drapes
• Taping/splicing insulation
• Capping pipe
• Securing conduit ends
• Temporary repair

See full description
Specifications for Heavy Duty Duct Tape DT11 SILVER48mm X 55m
  • Material
    Polyethylene over Cloth
  • Minimum Operating Temperature
    16°C
  • Width
    48mm
  • Adhesive Material
    Rubber
  • Maximum Operating Temperature
    27°C
  • Colour
    Silver
  • MFR Part No.
    7100158346
  • Tape Thickness
    0.28mm
  • Length
    55m
  • Elongation
    20%
  • Breaking Load
    49N-cm
  • Series
    DT11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome