0
1
2

Scotch® Waterproof Cloth Tape 3998, Black, 50 mm x 50 m

Order Code: ZT1013464X

£18.99 Inc VAT (20%)


Description

Adheres to a variety of surfaces. 3998 Waterproof cloth tape provides a strong versatile easy-to-use tape for general marine use.

Specifications for Scotch® Waterproof Cloth Tape 3998, Black, 50 mm x 50 m
  • Length
    50m
  • Colour
    Black
  • Tape Thickness
    0.32mm
  • Elongation
    25%
  • Material
    Polyethylene over Cloth
  • Resistance Features
    Water Resistant
  • Service Temperature Range
    0 to 50°C
  • MFR Part No.
    7000088214
  • Width
    50mm
  • Breaking Load
    252N-cm
  • Series
    3998
  • Maximum Operating Temperature
    50°C
  • Adhesive Material
    Rubber Resin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome