Ultimate Duck Tape Black 50mm x 25m

Order Code: ZT4953702S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.456%
10 +£7.9112%


Description

Duck Tape Ultimate Duck Tape Black 50mm x 25m Ideal for 1000's of repairs around the home and garden, at work or at leisure 50% stronger than most cloth tapes 100% waterproof Triple layer technology means 3 high performance layers are fused together to create an amazing heavy duty, fabric reinforced tape Sticks to most surfaces

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Ultimate Duck Tape Black 50mm x 25m
  • Length
    25m
  • Product Type
    Duck Tape
  • Colour
    Black
  • Material
    Fabric
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome