Weatherproof Tape Black 48mm x 11m

Order Code: ZT1398029X

£8.99 Inc VAT (20%)


Description

Durable and extra-strong, Gorilla Weatherproof Tape is perfect for permanent outdoor repairs and modifications. Suitable for a multitude of uses in both hot and cold temperatures.

Features and Benefits
• Able to withstand extreme weather - holds strong in rain, sun, snow and more
• Ultra-durable, able to resist the cracking and peeling usually caused by extreme weather
• Permanent bonding, thanks to a strong butyl adhesive
• Strong, reinforced backing, to allow for class-leading strength and durability
• Bonds even on rough, uneven surfaces

Notes
• Black
• 48mm x 11m

See full description
Specifications for Weatherproof Tape Black 48mm x 11m
  • Material
    Polyethylene over Cloth
  • Width
    48mm
  • Application Temperature Range
    0 to 65°C
  • Colour
    Black
  • Resistance Features
    Weather Resistant
    High Temperature Resistant
    Waterproof
    Cold Resistant
    Abrasion Resistant
    Water Resistant
  • MFR Part No.
    3044021
  • Service Temperature Range
    -15 to 170°C
  • Length
    11m
  • Maximum Operating Temperature
    65°C
  • Minimum Operating Temperature
    0°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome