4430P Double-Sided Foam Tape - 25mm X 66m

Order Code: ZT3300841S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Apply 3M Double Coated Foam Tape 4430 where 'gap-filling' uneven surfaces are needed. Our white tape is a double coated synthetic foam tape with a high tack acrylic adhesive. Ideal for indoor and outdoor use.

Get a high tack acrylic adhesive with 3M Double Coated Foam Tape 4430. Our white, double coated synthetic foam tape can be used indoors and outdoors where 'gap-filling' properties to often uneven surfaces are needed. It uses a plain white paper liner which keeps the adhesive clean and avoids tape sticking to itself.

See full description
Specifications for 4430P Double-Sided Foam Tape - 25mm X 66m
  • Length
    66m
  • MFR Part No.
    7000071964
  • Adhesive Material
    Acrylic
  • Width
    25mm
  • Material
    Synthetic
  • Colour
    White
  • Tape Thickness
    1.15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome