48-Piece 25mm Felt Pads

48-Piece 25mm Felt Pads

Order Code: ZT3085169SCopy

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

48pc 25mm Heavy Duty Felt Pads
Manufactured from 100% polyester felt, with easy to peel and stick adhesive backing. Simply place on the base of furniture to assist with the protection of marking hardwood floors and other surfaces from indentations, scratches etc

Specifications for 48-Piece 25mm Felt Pads
  • Product Type
    Felt Pads
  • Pack Quantity
    48
  • Number of Pieces
    48
  • Material
    100% Polyester Felt
  • Diameter
    25mm