4910F Tape 1210MM X 31/CV

Order Code: ZT2519157S

£3,999.99 Inc VAT (20%)


Description

This strong and durable transparent tape has the 3M™ VHB™ feature which is made from high performing acrylic adhesives allows for strong bonding.

Features and Benefits
• This tape is designed for the joining of transparent materials
• The strong and durable tape is a great adhesive on a wide range of medium to high surface substrates
• Designed to be solvent and UV resistance, making it ideal for outdoor performance

Typical applications
• Can be used on paints, glass, metals, and polycarbonate
• For a wide range of medium to high surface substrates

See full description
Specifications for 4910F Tape 1210MM X 31/CV
  • Series
    4910F
  • MFR Part No.
    7100071754
  • Colour
    Transparent
  • Length
    33m
  • Material
    Acrylic Foam
  • Adhesive Material
    Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome