7956MP 610MM x 914MM CoA 100SH

Order Code: ZT5132636S

£899.99 Inc VAT (20%)


Description

152�m Double Linered Membrane Switch Spacer with 200MP adhesive. #58 lay-flat polycoated kraft paper liners on each side. Both liners are printed.
Ideal for circuit separation in switches until actuation. Easy to die-cut and process. Use for steel rule die-cutting. Used for graphic attachment.
Provides outstanding adhesion to metal and high surface energy plastics.
Excellent moisture and solvent resistance. High temperature resistance. High shear strength accomodates the stresses of repeated actuation. UV resistant. Easy to apply. Not messy. Easily die-cutable. Use for selective die-cutting.
Layflat 58 lb. polycoated kraft (PCK) liners add dimensional stability for various die-cutting operations



Suggested Applications
Use for circuit separation in switches until actuation
Use for steel rule die-cutting and graphic attachment

See full description
Specifications for 7956MP 610MM x 914MM CoA 100SH
  • Product Type
    Membrane Switch Spacer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome