9087 19mmx50M Double Coated Tape

Order Code: ZT5133924S

£11.39each Inc VAT (20%)
£546.72 minimum order value

Minimum order quantity: 48.

Description

260�m thick double coated tape with a PVC, polyvinyl chloride carrier. This tape with adhesive on both sides of a thick PVC carrier for easy handling. Paper liner.
Thick, double coated film tape with acrylic adhesive. High tack, immediate bond, quick stick, high adhesion and good initial adhesion to a wide variety of materials or surfaces. High strength. Solvent resistant tape.
Bond smooth, rough or textured surfaces with high tack, immediate bond, quick stick and high adhesion
Use for multiple application across many industries
Offers resistance to UV light, solvents and plasticizers



Suggested Applications
Use for multiple applications across many industries

See full description
Specifications for 9087 19mmx50M Double Coated Tape
  • Tape Length
    50m
  • Width
    19mm
  • Adhesive Type
    Acrylic
  • Product Type
    Double Coated Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome