Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Double Sided Tapes
9088-200 Double Coated Tape 1000mm x 50m
By 3M
Order Code:
ZT5133218S
£549.99
Inc VAT (20%)
1
Add to basket
Get it in
7-9
weeks
Available
GBP
549.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/double-sided-tapes/9088-200-double-coated-tape-1000mm-x-50m/p/ZT5133218S
Add to quotation
View all Double Sided Tapes
Description unavailable
Specifications
Specifications for 9088-200 Double Coated Tape 1000mm x 50m
Width
50m
Length
1000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome