9527 25mmx50M Double Sided Tape

Order Code: ZT5134072S

£9.39 Inc VAT (20%)


Description

130�m rubber adhesive on a poly coated liner.
Achieve an excellent balance of high initial adhesion and good holding power
Bond a wide variety of similar and dissimilar materials such as rubbers, metals, wood, glass, paints and plastics
Use where high adhesion and holding power are required
Very high instant adhesion



Suggested Applications
Use for splicing papers, foils, films and fabrics
Use to mount rubber or photopolymer printing plates, miscellaneous joining, holding and mounting uses, where high adhesion and holding power are required
Bond a wide variety of similar and dissimilar materials such as rubbers, metals, wood, glass, paints and plastics

See full description
Specifications for 9527 25mmx50M Double Sided Tape
  • Length
    50m
  • Product Type
    Double Sided Tape
  • Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome