Acrylic Plus Double-sided Adhesive Tape PT1100 9 mm x 66 M

Order Code: ZT5134193S

£39.99 Inc VAT (20%)


Description

Proven adhesion performance to automotive paint surfaces, including the newest scratch- and mar-resistant formulations
Highly conformable core, which improves adhesive wet out, combines with high performance adhesive systems to provide excellent part adhesion to the most challenging surfaces
Non-liner-side adhesive delivers excellent adhesion to metal and primed plastic parts
Liner-side adhesive is designed for traditional, medium surface energy and mar-resistant automotive paint systems
Conformable closed cell acrylic foam core delivers good stress relaxation under load
Adhesion promoter recommended for tape-to-part adhesion on plastic parts
Black color provides good bond-line appearance

Suggested Applications

See full description
Specifications for Acrylic Plus Double-sided Adhesive Tape PT1100 9 mm x 66 M
  • Length
    66m
  • Colour
    Black
  • Width
    9mm
  • Material
    Acrylic Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome