Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Double Sided Tapes
Adhesive Transfer Tape 91022 Transparent 1219 mm x 55 M 0.05 Mm
By 3M
Order Code:
ZT5133592S
£4,999.99
Inc VAT (20%)
1
Add to basket
Get it in
7-9
weeks
Available
GBP
4999.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/double-sided-tapes/adhesive-transfer-tape-91022-transparent-1219-mm-x-55-m-0-05-mm/p/ZT5133592S
Add to quotation
View all Double Sided Tapes
Description unavailable
Specifications
Specifications for Adhesive Transfer Tape 91022 Transparent 1219 mm x 55 M 0.05 Mm
Width
1219mm
Product Type
Adhesive Transfer Tape
Length
55m
Colour
Transparent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome