Adhesive Transfer Tape Y9417 Transparent 50 mm x 100 M 0.05 Mm

Order Code: ZT5132609S

£54.99 Inc VAT (20%)


Description

High speed flying splices on most grades of paper such as newsprint, clay coated, corrugated stocks.
Splicing of foils, films and fabrics. Attaching labels or instructions to bottles. Laminating adhesive for foams, photos. Attaching metal or plastic nameplates. Core starting.
Mounting promotional items posters, etc. Mounting rubber or photopolymer printing plates. Reclosable plastic bags. Miscellaneous joining and holding where high initial adhesion, easy liner release and a thin, long ageing bond is required.
Suitable for bonding, joining paper rolls, mounting identification plates, closing plastic bags ...
Bonding of similar and dissimilar materials such as metals, glass, wood, papers, paints and many plastics



Suggested Applications
Use for high speed flying splices on most grades of paper such as newsprint, clay coated and corrugated stocks
Use for splicing of foils, films and fabrics. Attach labels or instructions to bottles. Laminate adhesive for foams and photos. Attach metal or plastic nameplates. Core starting
Mounting promotional items posters, etc. Mounting rubber or photopolymer printing plates. Reclosable plastic bags. Miscellaneous joining and holding where high initial adhesion, easy liner release and a thin, long ageing bond is required.

See full description
Specifications for Adhesive Transfer Tape Y9417 Transparent 50 mm x 100 M 0.05 Mm
  • Length
    100m
  • Product Type
    Adhesive Transfer Tape
  • Width
    50mm
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome