Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Double Sided Tapes
Double Coated Paper Tape 401M 25 mm x 33 M 36/CASE
By 3M
Order Code:
ZT5134506S
£30.99
Inc VAT (20%)
1
Add to basket
Get it in
7-9
weeks
Available
GBP
30.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/double-sided-tapes/double-coated-paper-tape-401m-25-mm-x-33-m-36-case/p/ZT5134506S
Add to quotation
View all Double Sided Tapes
Description unavailable
Specifications
Specifications for Double Coated Paper Tape 401M 25 mm x 33 M 36/CASE
Length
33m
Width
25mm
Product Type
Double Coated Paper Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome