Double Coated Paper Tape 410B, Natural, 51 mm x 33 m, 0.15 mm

Order Code: ZT1013573X

£41.99 Inc VAT (20%)


Description

3M Double Coated Paper Tape 410M is a127µm double coated paper tape with rubber adhesive 850 on a 75µm #54 densified Kraft green plaid paper liner.

Specifications for Double Coated Paper Tape 410B, Natural, 51 mm x 33 m, 0.15 mm
  • Material
    Paper
  • Tape Thickness
    0.15mm
  • Colour
    Green
    White
  • MFR Part No.
    7000049275
  • Width
    50.8mm
  • Adhesive Material
    850 Natural Rubber
  • Pack Quantity
    1
  • Resistance Features
    Heat Resistant
  • Length
    32.91m
  • Series
    410m
  • Maximum Operating Temperature
    82°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome