Double Coated Paper Tape 9086 White 12 mm x 50 M 0.19 Mm

Order Code: ZT5135497S

£7.19 Inc VAT (20%)


Description

190�m, thick double coated tape with tissue carrier. Hand tearable, conformable and easy handling. Paper liner.
Thick, double coated film tape with acrylic adhesive. High tack, immediate bond, quick stick, high adhesion and good initial adhesion to a wide variety of materials or surfaces. High strength. Solvent resistant tape. High peel and shear strength, and resi
Tear easily by hand and handles with ease due to its conformability
Get versatility, cost effectiveness and multiple applications across many industries
Tissue carrier allows for use in hand dispenser



Suggested Applications
190 �m, thick double coated tape with tissue carrier, paper liner. Hand tearable, high tack and strength, conformable and easy handling
Solvent resistant, high peel and shear strength
Get versatility, cost effectiveness and apply for multiple applications across many industries

See full description
Specifications for Double Coated Paper Tape 9086 White 12 mm x 50 M 0.19 Mm
  • Colour
    White
  • Length
    50m
  • Product Type
    Double Coated Paper Tape
  • Width
    12mm
  • Adhesive Type
    Acrylic
  • Material
    Acrylic
    Tissue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome