Double Coated Polyester Tape 9832HL 1372 mm x 55 M

Order Code: ZT5132918S

£619.99 Inc VAT (20%)


Description

Provides excellent adhesion to a wide variety of substrates, including many foams, plastics and felt
Thin polyester film carrier adds dimensional stability and improved handling
Used on particle board, melamine, HPL, wood, plywood, plastics and foam
Heavy 83 lb. polycoated kraft liner offers die cutting and converting process capability
Temperature performance up to 250�F (121�C) for short term exposure and up to 150�F (66�C) for long term exposure



Suggested Applications

See full description
Specifications for Double Coated Polyester Tape 9832HL 1372 mm x 55 M
  • Material
    Polyester
  • Width
    1372mm
  • Length
    55m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome