Double Coated Tape 9425HT Transparent 1219 mm x 55 M 0.13 Mm

Order Code: ZT5133589S

£1,699.99 Inc VAT (20%)


Description

1.4 mil PET carrier coated with 2.2 mil 420 adhesive on face side and 2.2 mil 1050 adhesive on back side. Removable repositionable double coated tape
The PET film carrier provides differential stability which offers improved handling for laminating and die-cutting. High temperature applications.
Use in high temperature applications
Position and reposition lightweight materials
These double coated tapes feature a permanent adhesive on the face side and a removable repositionable adhesive on the back side of the tape. For repositioning or multiple openings and closings. Can be applied at 32 deg fahrenheit.
A double coated tape that works on a variety of substrates or materials for temporary mounting of light weight materials such as paper, plastics, films or foams.


Suggested Applications
Use for laminating die-cutting, and on high temperature applications
Use for temporary mounting of lightweight materials such as paper, plastics, films or foams

See full description
Specifications for Double Coated Tape 9425HT Transparent 1219 mm x 55 M 0.13 Mm
  • Colour
    Transparent
  • Width
    1219mm
  • Length
    55m
  • Thickness
    0.13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome