Double Coated Tape GPT-020F Transparent 6 mm x 5000 M 0.2 Mm

Order Code: ZT5133807S

£309.99 Inc VAT (20%)


Description

Providing versatility with purpose with the capability to bond to a wide variety of substrates from high to low surface.
High initial tack and humidity resistance
Easy handling and converting due to filmic liner delivery
High temperature resistance, providing full bonding performance: up to +190 ?C short term, up to +90 ?C long term
200 micron thick



Suggested Applications

See full description
Specifications for Double Coated Tape GPT-020F Transparent 6 mm x 5000 M 0.2 Mm
  • Length
    5000m
  • Width
    6mm
  • Thickness
    0.2mm
  • Product Type
    Double Coated Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome