Double Coated Tape GPT-020P Transparent 1000 mm x 50 M 0.2 Mm

Order Code: ZT5133986S

£449.99 Inc VAT (20%)


Description

Providing versatility with purpose with the capability to bond to a wide variety of substrates from high to low surface.
High initial tack and humidity resistance
High level of peel and shear performance.
High temperature resistance, providing full bonding performance: up to +190 ?C short term, up to +90 ?C long term
200 micron thick



Suggested Applications

See full description
Specifications for Double Coated Tape GPT-020P Transparent 1000 mm x 50 M 0.2 Mm
  • Product Type
    Double Coated Tape
  • Length
    1000mm
  • Thickness
    0.2mm
  • Width
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome