Double-Sided Adhesive Tape - 50mm x 50m White

Double-Sided Adhesive Tape - 50mm x 50m White

Order Code: ZT5532585SCopy

£37.99 Inc VAT (20%)


Description

Our double-sided high performance tape provides superior bonding for heavy-duty, high-traffic environments. Suitable for use with our Forklift Mat to ensure maximum effectiveness, reducing the risk of slips, trips and falls.
Our double-sided high performance tape provides superior bonding for heavy-duty, high-traffic environments. Suitable for use with our Forklift Mat to ensure maximum effectiveness, reducing the risk of slips, trips and falls.
The double-sided open weave PET cloth design has been specifically manufactured to ensure durability and longevity with use. Our adhesive tape will bond to nearly any material, just make sure the surface is smooth, clean, and dry before applying.
Available in 50m rolls.

See full description
Specifications for Double-Sided Adhesive Tape - 50mm x 50m White
  • Width
    50mm
  • Length
    50m
  • Colour
    White