Double Sided Tape 9723 100 mm X10 M x 006 mm 1 Rollcase

Order Code: ZT5132767S

£129.99 Inc VAT (20%)


Description

Lower R non-woven conductive scrim versus 9713
Isotropic XYZ-axis electrical connectivity
Thinner scrim design
High adhesion acrylic adhesive
Can be applied in strips or die cut to specific shapes & sizes



Suggested Applications

See full description
Specifications for Double Sided Tape 9723 100 mm X10 M x 006 mm 1 Rollcase
  • Product Type
    Double Sided Tape
  • Width
    100mm
  • Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome